PowerGrip Timing Belt
Profile | xh |
---|---|
Primitive length | 140 '' |
Belt width | 127 mm |
Profile | xh |
---|---|
Primitive length | 140 '' |
Belt width | 127 mm |
Pitch | 22.22 mm |
Material | fiberglass (tensile cord);nylon;rubber |
Number of teeth | 160 |
Height | 11.4 mm |
Primitive length (mm) | 3556 mm |
Usually arrives within 14 working days