References
Optibelt:K160 XL 037
Rubix:265A9535
Manufacturer :1838719
EAN:4014486027532

Product details : OPTIBELT K160 XL 037 1838719
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | xl |
|---|---|
| Primitive length | 16 '' |
| Belt width | 9.525 mm |
| Pitch | 5.08 mm |
| Material | polyurethane |
| Number of teeth | 80 |
| Height | 2.3 mm |
| Primitive length (mm) | 406.4 mm |
Show UNSPSC/ECL@SS
£ 13.63 excl. VAT
/ Each
£ 16.36 incl. VAT
- Usually arrives within 14 working days
