References
Optibelt:K168 XL 037
Rubix:266A0835
Manufacturer :1915088
EAN:4014486027716

Product details : OPTIBELT K168 XL 037 1915088
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | xl |
|---|---|
| Primitive length | 16.8 '' |
| Belt width | 9.525 mm |
| Pitch | 5.08 mm |
| Material | polyurethane |
| Number of teeth | 84 |
| Height | 2.3 mm |
| Primitive length (mm) | 426.72 mm |
Show UNSPSC/ECL@SS
£ 13.83 excl. VAT
/ Each
£ 16.60 incl. VAT
- Usually arrives within 14 working days
