Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 800 DH 30077ZA
OPTIBELT IMPERIAL TIMING BELT 800 DH 30077ZA
ZR Double Timing Belt
References
optibelt:
800 DH 300
rubix:
105A8526
manufacturer :
800 DH 30077ZA
ean:
4014486011357
Technical specifications
Profile
DH
Primitive length
80
''
Belt width
76.2
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 800 DH 30077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
80
''
Belt width
76.2
mm
Pitch
12.7
mm
Number of teeth
160
Height
5.94
mm
Primitive length (mm)
2032
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
427.33
excl. VAT
/
Each
£
512.80
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
GATES MINI PITCH TMNG BELT 568 MXL 019
GATES TIMING BELT XL PITCH 146 XL 025
OPTIBELT IMPERIAL TIMING BELT 1000 XXH 20077ZA
OPTIBELT IMPERIAL TIMING BELT 900 XXH 40077ZA
GATES DOUBLE SIDED TIMING BELT TP 540 H 075
GATES TP 190 XL 037 DOUBLE SIDED TIMING BELT D190XL037
GATES TIMING BELT XL PITCH 180 XL 031
GATES TIMINGBELTXXHPTCH 1800 XXH 200
GATES TIMING BELT L PITCH 285 L 050
GATES TIMING BELT H PITCH 570 H 200
OPTIBELT IMPERIAL TIMING BELT 808 MXL 01277ZA
GATES TIMING BELT XL PITCH 306 XL 031
GATES TP 270 L 100 DOUBLE SIDED TIMING BELT D270 L 100
GATES DOUBLE SIDED TIMING BELT TP 510 L 100
GATES TIMING BELT XL PITCH 230 XL 025