PowerGrip Timing Belt
Profile | xl |
---|---|
Primitive length | 25 '' |
Belt width | 7.9 mm |
Profile | xl |
---|---|
Primitive length | 25 '' |
Belt width | 7.9 mm |
Pitch | 5.08 mm |
Material | cr |
Number of teeth | 125 |
Height | 2.3 mm |
Primitive length (mm) | 635 mm |
Usually arrives within 14 working days