References
Optibelt:K250 XL 031
Rubix:266A0863
Manufacturer :1880997
EAN:4014486029048

Product details : OPTIBELT K250 XL 031 1880997
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | xl |
|---|---|
| Primitive length | 25 '' |
| Belt width | 7.94 mm |
| Pitch | 5.08 mm |
| Material | polyurethane |
| Number of teeth | 125 |
| Height | 2.3 mm |
| Primitive length (mm) | 635 mm |
Show UNSPSC/ECL@SS
£ 14.53 excl. VAT
/ Each
£ 17.44 incl. VAT
- Usually arrives within 14 working days
