References
Gates:TP 360 H 150
Rubix:106A1103
Manufacturer :924633036
EAN:5412571204452

Product details : GATES 924633036 TWIN POWER SYNCHRONOUS BELT TP-360-H-150
The Twin Power synchronous belt is the perfect belt for drives with shafts that rotate in opposite directions. This is possible because the Twin Power has teeth along both sides, directly opposite each other. Twin Power synchronous belts are available with the classic trapezoidal toothing but also with the unique GT-tooth profile. This belt is characterised by a high transmission power and resistance to tooth displacement and guarantees non-slip positive drive. In addition, this belt virtually silent.
Strengths
- High power transmission.
- The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
- Non-Slip positive drive.
- Virtually silent operation.
- Free of re-lubrication and maintenance.
- The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
- Non-Slip positive drive.
- Virtually silent operation.
- Free of re-lubrication and maintenance.
Technical specifications
Attributes
| Profile | dh |
|---|---|
| Primitive length | 36 '' |
| Belt width | 38.1 mm |
| Pitch | 12.7 mm |
| Material | rubber |
| Number of teeth | 72 |
| Height | 5.95 mm |
| Primitive length (mm) | 914.4 mm |
Show UNSPSC/ECL@SS
£ 180.53 excl. VAT
/ Each
£ 216.64 incl. VAT
- Usually arrives within 14 working days
