"ANSELL 58-530B ALPHATEC FULLY COATED GAUNTLETS 12"" GRN/ANTH SIZE 10"


AlphaTec 58530B

References
ansell:58-530B-10
rubix:124A3351
manufacturer :58530B100
ean:0076490456894
brand logo
brand logo
Technical specifications
Size10
Length290 mm
Chemical protection valueajklopt
See all Specifications

Product details : "ANSELL 58-530B ALPHATEC FULLY COATED GAUNTLETS 12"" GRN/ANTH SIZE 10"


  • These chemical protective and oil-resistant waterproof gauntlet gloves offer a unique combination of liquid-proof chemical resistance and grip, together with flexibility and dexterity, making this glove the logical choice when working with chemicals.
These chemical protective gloves offer an unrivaled combination of chemical resistance, confident grip, and a comfortable inner lining that make this glove ideal for outdoor application.

Strengths

  • The glove incorporates revolutionary ANSELL GRIP™ technology to enable users to handle wet or oily objects using less force to grip , providing more control. This unique combination of liquid proof chemical resistance and grip, together with flexibility and dexterity, makes the AlphaTec glove the logical choice when working with chemicals.
  • Reliable chemical protection for added user safety. The bonded construction ensures that the coating polymer does not penetrate the liner during manufacture. The coating is therefore consistent and sound, significantly reducing the likelihood of chemical leakage onto the skin
  • 58-530B with black acrylic liner are recommended for outdoor applications

Applications

Metalworking & assembly operations|Body painting including surface inspection|Applying sealers, touching up|Changing tools and dies|Handling application & cleaning tools|Warehousing of raw materials|Loading and unloading trucks and vehicles|Filling, blending and charging of raw materials|Transferring liquids and solids|Loading and unloading of proces equipment|Transferring liquids and solids between vessels and tanks and process equipment|Supervision of running operation|Handling outgoing goods: cans, vessels, bulkpack and cartons|Opening furnaces draining pumps valves or lines and crackers BTX process

Technical specifications


Attributes
Size10
Length290 mm
Chemical protection valueajklopt
Main materialnitrile
Food contactyes
Colourgrey
Thickness1.15 mm
Materialacrylic
Show UNSPSC/ECL@SS
£ 7.59 excl. VAT
/ Each
£ 9.11 incl. VAT
  • Usually arrives within 14 working days