Chemical resistant gloves
Chemical-Resistant Latex Gloves: Effective Protection for High-Risk Environments
Latex gloves provide reliable protection against chemical and biological agents, although they are less effective against certain strong organic solvents and hydrocarbons. For these specific substances, nitrile or neoprene gloves are often more suitable. However, latex remains a popular material for manufacturing chemical-resistant gloves across a wide range of industries.
Flexibility and Comfort
Latex gloves are thin, elastic, and allow for excellent freedom of movement—an essential feature when handling tools or delicate materials.
Their lightweight and flexible design makes them ideal for precision work, such as medical procedures or detailed assembly tasks.
Grip and Surface Texture
Many latex gloves come with textured surfaces on the fingers and palms to enhance grip on slippery objects.
This reduces the risk of accidents in humid or chemically exposed environments, where firm handling is crucial.
Types of Latex Gloves
Depending on the use case, latex gloves can be either:
- Powdered: for easier donning and removal.
- Powder-free: preferred in sterile environments to reduce the risk of contamination and sweating.
Short-use latex gloves should be chosen based on frequency of replacement and hygiene requirements.
Standards and Certifications
Chemical-resistant latex gloves sold by Rubix comply with the EN 374 standard, which defines levels of protection depending on the chemicals tested:
EN 374-1, EN 374-2, EN 374-3
Rubix only offers gloves that have passed tests against corrosive and hazardous substances, giving you confidence in their performance for industrial use.
Key Applications
Latex chemical-resistant gloves are used in sectors where hygiene and chemical protection are critical, including:
- Chemical industry: for handling acids, solvents, and similar agents
- Laboratories: protection against biological contamination
- Healthcare and medical: ensuring hygiene and sterility
- Industrial cleaning: protection from aggressive detergents and chemicals
- Food processing: where strict hygiene standards are enforced
These gloves offer high levels of dexterity and chemical resistance, and cuff length may vary to provide extended protection depending on the task.
Leading Brands Available at Rubix
Rubix supplies latex gloves from leading manufacturers, available in packs or boxes of up to 100 pairs:
Tegera: offers a selection of disposable chemical-resistant gloves, designed for professionals working in demanding environments. The range includes various thicknesses to suit different protection needs.
Ansell: known for its expertise in latex gloves for laboratories and healthcare. Their sterile gloves offer top-tier protection against both chemical and biological hazards.
How to Choose the Right Chemical-Resistant Latex Glove
When selecting gloves, consider the following factors:
- Compatibility with the specific chemicals you’re handling
- Required dexterity, based on the tasks and objects involved
- Glove thickness, depending on duration of exposure to chemicals
- Sterile vs. non-sterile environment, as defined by hygiene standards
Rubix: Reliable Hand Protection Solutions
Rubix offers a comprehensive selection of high-quality latex gloves designed for industrial safety. All our products are compliant with European regulations and adapted to high-risk work environments involving hazardous substances.
Choose the combination of comfort, protection, and dexterity that best suits your operations.
117 Product(s) with 369 variant(s):
ANSELL 37-675 ALPHATEC SOLVEX FLOCKED SANDPATCH GLOVES GRN SIZE 9
- ansell:37675090
- rubix:326612
- manufacturer :37675090
- ean:0076490447298
- In stock: Next day delivery
- Size:9
- Length:330 mm
- Chemical protection value:jklopt
ANSELL 87-029 ALPHATEC NATURAL RUBBER LATEX GAUNTLETS BLUE SIZE 10
- ansell:87-029-10
- rubix:210A6803
- manufacturer :87029100
- ean:10076490443211
- In stock: Next day delivery
- Size:10
- Length:300 mm
- Chemical protection value:aklmpt
GISS 880422 GLOVE G-CHEM ULTRA SIZE 9 UE12
- giss:880422
- rubix:216A6458
- ean:3660338338304
- In stock: Next day delivery
- Size:9
- Length:320 mm
- Chemical protection value:ajklmno
ANSELL ALPHATEC 87-104 CHEMICAL LATEX HEAVY DUTY GLOVES 3121B 9.5
- ansell:87-104 9.5
- rubix:213A4830
- manufacturer :87104095
- ean:0076490443047
- In stock: Next day delivery
- Size:9.5
- Length:432 mm
- Chemical protection value:aklmpt
ANSELL ALPHATEC 87-195 CHEMICAL LATEX GLOVES 1010X 9 L
- ansell:87-195 8.5-9
- rubix:1616041
- manufacturer :87195090
- ean:0076490442798
- In stock: Next day delivery
- Size:9
- Length:305 mm
- Chemical protection value:klt
ANSELL 37-185 ALPHATEC SOLVEX UNFLOCKED SANDPATCH GLOVES GRN SIZE 9
- ansell:37-185 09
- rubix:4514338
- manufacturer :37185090
- ean:0076490495329
- In stock: Next day delivery
- Size:9
- Length:455 mm
- Chemical protection value:agjklpt
ANSELL 37-695 ALPHATEC FLOCKED NITRILE GLOVES GRN SIZE 9
- ansell:37-695-9
- rubix:326687
- manufacturer :37695090
- ean:0076490457273
- In stock: Next day delivery
- Size:9
- Length:380 mm
- Chemical protection value:ajklpt
ANSELL 87-063 ALPHATEC FLOCKED NATURAL RUBBER GLOVES YELLOW SIZE 9.5
- ansell:87-063-9.5
- rubix:211A8254
- manufacturer :87063095
- ean:10076490445598
- In stock: Next day delivery
- Size:9.5
- Length:320 mm
- Chemical protection value:aklnpt
ANSELL ALPHATEC 53-001 CHEMICAL NITRILE GLOVES 3121A 9 L
- ansell:53-001 09
- rubix:230A1135
- manufacturer :53001090
- ean:10076490435438
- In stock: Next day delivery
- Size:9
- Length:350 mm
- Chemical protection value:acfgjklmnopst
ANSELL ALPHATEC 87-118 CHEMICAL LATEX HEAVY DUTY GLOVES 3121A 9 L
- ansell:87-118 8.5
- rubix:215A4508
- manufacturer :87118090
- ean:0076490445416
- In stock: Next day delivery
- Size:8.5
- Length:310 mm
- Chemical protection value:aklnpt
ANSELL 58-330 ALPHATEC AQUADRI NITRILE GLOVES GRN/R'BLU SIZE 10
- ansell:58-330 10
- rubix:2575562
- manufacturer :58330100
- ean:0076490473082
- In stock: Next day delivery
- Size:10
- Length:320 mm
- Chemical protection value:jklopt
"ANSELL 58-535W ALPHATEC FULLY COATED GAUNTLETS 14"" GRN/ANTH SIZE 9"
- ansell:58-535W 09
- rubix:2575539
- manufacturer :58535W090
- ean:0076490447779
- In stock: Next day delivery
- Size:9
- Length:356 mm
- Chemical protection value:ajklopt
ANSELL 37-900 ALPHATEC SOLVEX FLOCKED NITRILE GLOVES RED SIZE 9
- ansell:37-900-9
- rubix:8033226
- manufacturer :37900090
- ean:0076490497743
- In stock: Next day delivery
- Size:9
- Length:380 mm
- Chemical protection value:ajklopt
ANSELL ALPHATEC 87-108 CHEMICAL LATEX HEAVY DUTY GLOVES 3121B 10.5
- ansell:87-108-10.5
- rubix:221A2584
- manufacturer :87108105
- ean:10076490443174
- In stock: Next day delivery
- Size:10.5
- Length:610 mm
- Chemical protection value:aklmpt
ANSELL ALPHATEC 58-530W CHEMICAL NITRILE GLOVES 3131A 9 L
- ansell:58-530W-9
- rubix:80257732
- manufacturer :58530W090
- ean:0076490447069
- In stock: Next day delivery
- Size:9
- Length:290 mm
- Chemical protection value:ajklopt
ANSELL ALPHATEC 58-270 CHEMICAL NITRILE GLOVES 3121A 10 XL
- ansell:58-270-10
- rubix:2575546
- manufacturer :58270100
- ean:0076490462901
- In stock: Next day delivery
- Size:10
- Length:300 mm
- Chemical protection value:jklopt
GISS 880430 G-NIT MAX CHEM GAUNTLET 4121X AKL SIZE 10
- giss:880430
- rubix:209A5486
- manufacturer :880430
- ean:3660338338373
- In stock: Next day delivery
- Size:10
- Length:300 mm
- Chemical protection value:akl
TEGERA 7363 CHEMICAL PROTECTION GLOVE CRF 9 L
- tegera:7363-9
- rubix:234A4478
- ean:7340118326511
- In stock: Next day delivery
- Size:9
- Length:340 mm
- Chemical protection value:ajkmnopt
ANSELL 29-500 ALPHATEC FLOCKED LOZENGE NEOPRENE GLOVES BLK SIZE 10
- ansell:29-500-10
- rubix:122A7359
- manufacturer :29500100
- ean:0076490495367
- In stock: Next day delivery
- Size:10
- Length:300 mm
- Chemical protection value:aklnpt
ANSELL 02-100 ALPHATEC CHEM PROTECTION BARRIER GLOVES WHT SIZE 10
- ansell:02-100-10
- rubix:80115728
- manufacturer :02100100
- ean:0076490484613
- In stock: Next day delivery
- Size:10
- Length:380 mm
- Chemical protection value:abcefghims
ANSELL 58-735 ALPHATEC NITRILE SHELL BARRIER GLOVES SIZE 10
- ansell:58-735-10
- rubix:2588538
- manufacturer :58735100
- ean:10076490464520
- In stock: Next day delivery
- Size:10
- Length:350 mm
- Chemical protection value:ajklmnopt
ANSELL ALPHATEC 58-128 CHEMICAL NITRILE GLOVES 2121A 9 L
- ansell:58-128-9
- rubix:2588532
- manufacturer :58128090
- ean:0076490464417
- In stock: Next day delivery
- Size:9
- Length:280 mm
- Chemical protection value:jklopt
ANSELL 62-401 ALPHATEC VERSATOUCH FULLY COATED GAUNTLETS BLUE SIZE 10
- ansell:62-401 10
- rubix:120A3896
- manufacturer :62401100
- ean:3252449003068
- In stock: Next day delivery
- Size:10
- Length:320 mm
- Chemical protection value:aklmpt
ANSELL ALPHATEC 58-335 CHEMICAL NITRILE GLOVES 4101A 10 XL
- ansell:58-335 10
- rubix:80118123
- manufacturer :58335100
- ean:0076490473136
- In stock: Next day delivery
- Size:10
- Length:380 mm
- Chemical protection value:jkl

























