LOCTITE LB 8151 ALUMINIUM ANTI-SEIZE AEROSOL 400ML 303136
Aluminium anti-seize
See technical informationSee documentsReferences
Loctite:LB 8151
Rubix:8196583
Manufacturer :303136
EAN:5010266264868

Documents
Product details : LOCTITE LB 8151 ALUMINIUM ANTI-SEIZE AEROSOL 400ML 303136
LOCTITE LB 8151 is a heavy-duty anti-seize spray designed to prevent joints from seizing and corroding when exposed to high temperatures such as encountered in the exhaust from combustion engines and in fittings for oil and gas burners. The product is typically used in applications with an operating temperature range of -30 °C to +900 °C.
Strengths
Heavy-duty, temperature resistant, petroleum-based lubricant compound
Fortified with graphite and metallic flakes
Inert and will not evaporate or harden in extreme cold or heat
For use in assemblies up to 900 °C
Applications
Lubricant - aluminium anti-seize spray. Heavy-duty and petroleum-based compound. High temperature resistance.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 294x197x192 mm |
|---|---|
| Volume | 400 ml |
| Packaging | aerosol |
| Min. temperature | -30 °C |
| Max. temperature | 900 °C |
Show UNSPSC/ECL@SS
£ 34.65 excl. VAT
/ Each
£ 41.58 incl. VAT
- Usually arrives within 14 working days