References
Rocol:FOODLUBE HI-POWER 22 20L
Rubix:160137
Manufacturer :15795
EAN:5024747157952

Documents
Product details : ROCOL 15795 FOODLUBE HI-POWER 22 20L
High performance, food grade oils for compressor, hydraulic and airline systems.
FOODLUBE Hi-Power is a range of hydraulic, compressor and airline oils, designed to maximise power transfer whilst lubricating and dissipating heat to protect machinery and extend equipment life.
* *Extended component life*
The anti-wear additives in FOODLUBE Hi-Power dramatically reduce wear to extend component life. Preventing wear such as scratching of hydraulic cylinders also greatly improves the efficiency of the system.
* *Longer lasting*
The anti-oxidant additive package prevents chemical degradation of the oil, allowing optimum performance for longer, even at elevated temperatures. With minimal sludge formation and varnishing, blockages within filters and pumps are avoided and oil change intervals are increased, resulting in reduced total cost of ownership.
* *Low carry-over*
FOODLUBE Hi-Power also contains a low carry-over system to maximise air and oil separation and reduce foaming, ensuring clean air and efficient power transfer.
* *Material compatibility*
FOODLUBE Hi-Power is compatible with most elastomers, gaskets and seals to avoid damage by shrinkage or swelling.
* *Peace of mind*
NSF H1, ISO 21469 andHalal certified for full audit compliance and peace of mind.
Strengths
Reduces material wear to significantly extend component life. High thermal stability increases oil change intervals and prevents sludge formation. Low carry-over system eases air and oil separation, ensuring clean air and maximum power transfer. NSF H1 registered & ISO 21469 certified for full audit compliance.
Technical specifications
Attributes
| Volume | 20000 ml |
|---|---|
| Packaging | jerrican |
| Pack quantity | jerrican |
| Min. temperature | -50 °C |
| Max. temperature | 110 °C |
Show UNSPSC/ECL@SS
£ 961.94 excl. VAT
/ Each
£ 1,154.33 incl. VAT
- Usually arrives within 14 working days