LOCTITE LB 8023 METAL FREE MARINE ANTISEIZE 453G 504618
Metal-free anti-seiz
See technical informationSee documentsReferences
Loctite:LB 8023
Rubix:80026836
Manufacturer :504618
EAN:5010266376257



Documents
Product details : LOCTITE LB 8023 METAL FREE MARINE ANTISEIZE 453G 504618
LOCTITE LB 8023 is a black, metal-free, brush top lubricant and anti-seize made from graphite, calcium, boron nitride and rust inhibitors. ABS approved, it protects assemblies from fresh and salt water. It works especially well in high humidity conditions. It has excellent lubricity , superior water wash-out spray resistance and prevents galvanic corrosion. High temperature resistance to 1,315°C.
Strengths
metal-free
ABS approved
temperature resistant to +1,315°C
fresh & salt water/high humidity resistance
excellent lubricity and superior water wash-out spray resistance
prevents galvanic corrosion
Applications
Black, metal-free, brush top lubricant and anti-seize made from graphite, calcium, boron nitride and rust inhibitors. ABS approved.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 276x209x215 mm |
|---|---|
| Volume | 453 ml |
| Weight | 453 g |
| Min. temperature | -29 °C |
| Max. temperature | 1315 °C |
Show UNSPSC/ECL@SS
£ 108.58 excl. VAT
/ Each
£ 130.30 incl. VAT
- Usually arrives within 14 working days