References
Rocol:BAKERLUBE HT 20L
Rubix:80981995
Manufacturer :15705
EAN:5024747157051

Documents
Product details : ROCOL 15705 BAKERLUBE HIGH TEMP 20L
High temperature, graphited, synthetic lubricant for bakery oven chains.
Extreme high temperature graphited chain lubricant for bakery oven chains.
Strengths
High load carrying performance. Clean evaporating base oil. Suitable for temperatures where conventional fluids fail. Does not contain solvents. Temperature range; wet film -10°C to +180°C. Temperature range; dry film up to +550°C. Low fuming. NSF H2 Registered.
Applications
Extreme high temperature graphited chain lubricant for bakery oven chains.
Technical specifications
Attributes
| Volume | 20000 ml |
|---|---|
| Packaging | 20 l |
| Weight | 23000 g |
| Pack quantity | can |
| Min. temperature | -10 °C |
| Max. temperature | 550 °C |
| Viscosity | 220 mPa s |
| Flash Point | > 150 °c |
Show UNSPSC/ECL@SS
£ 643.44 excl. VAT
/ Each
£ 772.13 incl. VAT
- In stock: Next day delivery