RUST-OLEUM 5382.5 FLOOR COATING 5300 STEEL GREY 5L
Rust-Oleum® Epoxyshield® Maxx
See technical informationSee documentsReferences
Rust-Oleum:5382.5
Rubix:2000716
EAN:8715743015908

Documents
Product details : RUST-OLEUM 5382.5 FLOOR COATING 5300 STEEL GREY 5L
Rust-Oleum® Epoxyshield® Maxx - A water-based epoxy floor covering, easy to use and safe for the user, offering exceptional adhesion and durability.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 205x185x305 mm |
|---|---|
| Logistic Weight | 7195 g |
| Volume | 5000 ml |
| Colour | grey |
| Finishing | glossy |
| RAL code | 7001 |
| Drying time | 960 min |
Show UNSPSC/ECL@SS
£ 157.48 excl. VAT
/ Each
£ 188.98 incl. VAT
- Usually arrives within 14 working days
