AMBERSIL 30242-AA 2582468 AMBERKLENE FG 500ML
Ambersil Biodegradable Degreaser Aerosol
See technical informationSee documentsReferences
Ambersil:30242-AA
Rubix:80257344
Manufacturer :30242-AA

Documents
Product details : AMBERSIL 30242-AA 2582468 AMBERKLENE FG 500ML
Ambersil FG is a heavy duty, biodegradable industrial cleaner/degreaser. An innovative solvent blend without chlorinated solvents or ozone-depleting components, specially designed for use on food processing and packaging equipment. Authorised for use in inedible product processing, non-processing and exterior areas. The controlled evaporation rate ensures maximum contact time with contamination
Strengths
NSF A8 + C1 registered (N°13996) meets USDA 1998 C1 guidelines for use in food industry
High flash point of 40°C for application safety
Dissolves grease, oil, lubricants, tar and adhesives
Penetrates quickly and removes dirt and humidity
Cleans and degreases equipment, metal parts and machinery
Neutral product, non-staining
Does not contain chlorinated solvents
Does not contain water
Non-corrosive to metals
May be harmful to some plastics and will soften some paints
Fitted with a 360O Spray System for all angle use, even upside down
Does not contain nut oils or nut oil derivatives
High flash point of 40°C for application safety
Dissolves grease, oil, lubricants, tar and adhesives
Penetrates quickly and removes dirt and humidity
Cleans and degreases equipment, metal parts and machinery
Neutral product, non-staining
Does not contain chlorinated solvents
Does not contain water
Non-corrosive to metals
May be harmful to some plastics and will soften some paints
Fitted with a 360O Spray System for all angle use, even upside down
Does not contain nut oils or nut oil derivatives
Applications
Electric motors
Mechanical brakes and clutches
Air tools
Pumps
Material handling equipment
Dies
Generators
Air conditioners and compressors
Wire ropes
Bearings
General degreasing and oil removal
Fork lift trucks
Sprockets
Moulds
Chains
Mechanical brakes and clutches
Air tools
Pumps
Material handling equipment
Dies
Generators
Air conditioners and compressors
Wire ropes
Bearings
General degreasing and oil removal
Fork lift trucks
Sprockets
Moulds
Chains
Technical specifications
Attributes
| Packaging | aerosol |
|---|---|
| Volume | 500 ml |
| Assortment | amberklene fg |
Show UNSPSC/ECL@SS
£ 18.21 excl. VAT
/ Each
£ 21.85 incl. VAT
- In stock: Next day delivery
