ROCOL 15720 FOODLUBE DISMANTLING SPRAY 300ML
Foodlube® dismantling spray
See technical informationSee documentsReferences
Rocol:FOODLUBE DISMANTLING SPRAY 300ml
Rubix:162241
Manufacturer :15720
EAN:5024747157204


Documents
Product details : ROCOL 15720 FOODLUBE DISMANTLING SPRAY 300ML
Highly penetrating food grade release spray.
FOODLUBE Dismantling Spray is a non-toxic, fasting-acting penetrating lubricant for corroded threaded fasteners and other seized components. Short-term corrosion protection is provided by a light, residual film.
FOODLUBE Dismantling Spray is NSF H1 registered for incidental contact with food, making it ideal for use in the food, pharmaceutical and other clean industries where a non-toxic product is required or preferred.
Strengths
Provides excellent penetration of rust, scale, grease and dirt. Imparts a light residual film for short-term corrosion protection. Temperature range -20ºC to +110ºC.
NSF H1 Registered. ISO 21469 Certified. DETEX technology - x-ray and metal detectable plastic aerosol caps and actuators reduces risk of plastic contamination. HALAL Certified.
Applications
FOODLUBE Dismantling Spray is a non-toxic, fasting-acting penetrating lubricant for corroded threaded fasteners and other seized components. Short-term corrosion protection is provided by a light, residual film. FOODLUBE Dismantling Spray is NSF H1 registered for incidental contact with food, making it ideal for use in the food, pharmaceutical and other clean industries where a non-toxic product is required or preferred.
Technical specifications
Attributes
| Logistic Weight | 394 g |
|---|---|
| Packaged dimensions (D x W x H) | 270x210x210 mm |
| Package weight | 4852 g |
| Packaging | aerosol |
| Volume | 300 ml |
| Assortment | foodlube |
| Flash Point | oltre 140 °c |
| 200 mm | |
| 65 mm |
Show UNSPSC/ECL@SS
£ 39.06 excl. VAT
/ Each
£ 46.87 incl. VAT
- In stock: Next day delivery