ROCOL 34131 INDUSTRIAL CLEANER RAPID DRYING SPRAY 300ML
Industrial cleaner rapid dry spray
See technical informationSee documentsReferences
Rocol:INDUSTRIAL CLEANER RAPID DRY SPRAY 300ml
Rubix:314367
Manufacturer :34131
EAN:5024747341313

Documents
Product details : ROCOL 34131 INDUSTRIAL CLEANER RAPID DRYING SPRAY 300ML
Food processing, solvent based, fast drying industrial cleaner.
INDUSTRIAL CLEANER RAPID Dry Spray has a specially formulated blend of solvents, designed to remove grease, oil and workshop grime from all surfaces.
The cleaner is a multi-use, powerful, fast drying industrial cleaner, designed to evaporate quickly leaving no residue. It is halal certified and is NSF K1 registered as suitable for use on food processing equipment and utensils.
Cleaned components should be rinsed before returning to a food processing area.
Strengths
Removes grease, oil and workshop grime from all surfaces. Safe on metal, most plastics and paints. Dries rapidly leaving a residue free surface. NSF K1 Registered. DETEX technology - x-ray and metal detectable plastic aerosol caps and actuators reduces risk of plastic contamination. HALAL Certified.
Applications
The cleaner is a multi-use, powerful, fast drying industrial cleaner, designed to evaporate quickly leaving no residue. It is halal certified and is NSF K1 registered as suitable for use on food processing equipment and utensils.
Technical specifications
Attributes
| Packaging | aerosol |
|---|---|
| Volume | 300 ml |
| Assortment | industrial cleaner |
| Flash Point | <0 °c |
Show UNSPSC/ECL@SS
£ 23.64 excl. VAT
/ Each
£ 28.37 incl. VAT
- In stock: Next day delivery