WD40 44376/NBA CONTACT CLEANER 400ML
WD-40 Specialist Fast Drying Contact Cleaner
See technical informationSee documentsReferences
WD-40:44368
Rubix:2024596
EAN:5032227443686
Documents
Product details : WD40 44376/NBA CONTACT CLEANER 400ML
WD-40® Specialist® Fast Drying Contact Cleaner is a solution that cleans oil, dirt, flux residue and condensation from sensitive electronics and electrical equipment. It rapidly penetrates into hard to reach areas, fast drying, without leaving any residue. WD-40® Specialist® Fast Dying Contact Cleaner can be used on electrical equipment, contacts, plastic and rubber.
Strengths
Cleans oil, dirt, dust, flux residue and condensation from electrical components
Dries quickly, leaving no residue
Is safe to use on sensitive electrical equipment
Creeps into hard to reach areas on circuit boards and contact points
Smart straw and 360° valve allows for precision application in tight spaces
Dries quickly, leaving no residue
Is safe to use on sensitive electrical equipment
Creeps into hard to reach areas on circuit boards and contact points
Smart straw and 360° valve allows for precision application in tight spaces
Applications
Clean circuit boards
Remove dust from electrical components
Clean printers and copiers
Clean switches and controls
Remove condensation from spark plugs and electrical assemblies
Clear tape heads
Remove dust from electrical components
Clean printers and copiers
Clean switches and controls
Remove condensation from spark plugs and electrical assemblies
Clear tape heads
Technical specifications
Attributes
| Volume | 400 ml |
|---|
Show UNSPSC/ECL@SS
£ 8.09 excl. VAT
/ Each
£ 9.71 incl. VAT
- In stock: Next day delivery







