References
Festo:VABM-C7-12W-G18-4
Rubix:391A7018
Manufacturer :549650
EAN:4052568093952

Documents
Product details : FESTO 549650 MANIFOLD RAIL
Manifold strip VABM-C7-12W-G18-4 For VOVG solenoid valve, with external auxiliary pilot Air. Max. number of valve Positions=4, Corrosion resistance classification CRC=2, Product weight=122 g, Pilot Air port 12=M3, Pneumatic Connection, port 1=G1/8
Terminal strip VABM-C7-12W-G18-4 for solenoid valve VOVG, with external pilot air. Max. number of valve positions=4, corrosion resistance class KBK=2, product weight=122 g, pilot air connection 12=M3, pneumatic connection 1=G1/8
Technical specifications
Attributes
| Logistic Weight | 129,91 g |
|---|---|
| Type | terminal strip for vovg |
Show UNSPSC/ECL@SS
£ 66.84 excl. VAT
/ Each
£ 80.21 incl. VAT
- Delivery usually within ( 26 ) days