References
Festo:MS6-WB
Rubix:113A3722
Manufacturer :532196
EAN:4052568048150

Documents
Product details : FESTO 532196 MOUNTING BRACKET MS6-WB
Mounting bracket MS6-WB MS series Size=6, Series=MS, Corrosion resistance classification CRC=2, Medium temperature=-10 - 60 °C, Product weight=121 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x10x50 mm |
|---|---|
| Logistic Weight | 146,59 g |
| Type | ms series mounting bracket |
Show UNSPSC/ECL@SS
£ 15.25 excl. VAT
/ Each
£ 18.30 incl. VAT
- Delivery usually within ( 2 ) days