SMC AMH450C-F04D-T MICRO MIST SEPARATOR WITH PRE-FILTER


Micro Mist Separator

References
smc:AMH450C-F04D-T
rubix:114A7678
brand logo
brand logo
Technical specifications
Typemicro-mist separator with pre-filter
Volume flow rate2000 l/min
Filter fineness0.01 µm
See all Specifications

Product details : SMC AMH450C-F04D-T MICRO MIST SEPARATOR WITH PRE-FILTER


Micro Mist Separator with Pre-filter
Nominal filtration rating 0.3 + 0.01 µm
Rated flow from 200 to 12000 l/min (ANR)
Connection size 1/8 to 2
Filter element service indicator option.
•Micro Mist Separator with Pre-filter
•Nominal filtration rating 0.3 + 0.01 µm
•Rated flow from 200 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•Filter element service indicator option.

Body Size (Applicable compressor output): 450C (11kw)
Thread: F (G)
Port Size: 04 (1/2)
Accessory: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: T (Element Service Indicator)
Degreasing Wash: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)106x276x106 mm
Logistic Weight1500 g
Typemicro-mist separator with pre-filter
Volume flow rate2000 l/min
Filter fineness0.01 µm
Materialaluminum die-cast (body);aluminum die-cast (housing);chrome treated epoxy coat (inner surface);temper glass (sight glass)
Max. service pressure10 bar
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 485.46 excl. VAT
/ Each
£ 582.55 incl. VAT
  • Delivery usually within ( 4 ) days