References
SMC:AMD250C-F02D
Rubix:114A9046
EAN:3618035580205

Technical specifications
| Type | amd |
|---|---|
| Volume flow rate | 500 l/min |
| Filter fineness | 0.01 µm |
Product details : SMC AMD250C-F02D MICRO MIST SEPARATOR
Series AMD can separate and remove aerosol state oil mist in compressed air and remove carbon or dust of more than 0.01um. It should be used as prefilter for compressed air in precision instruments or for clean room requirements.
•Micro mist separator.
•Modular connection is possible.
•Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2.
•Thread: Rc, G, NPT
Body Size (Applicable compressor output): 250C (3.7kw)
Thread: F (G)
Port Size: 02 (1/4)
Accessory: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: None
Degreasing Wash: None
•Modular connection is possible.
•Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2.
•Thread: Rc, G, NPT
Body Size (Applicable compressor output): 250C (3.7kw)
Thread: F (G)
Port Size: 02 (1/4)
Accessory: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: None
Degreasing Wash: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76x186x76 mm |
|---|---|
| Logistic Weight | 580 g |
| Type | amd |
| Volume flow rate | 500 l/min |
| Filter fineness | 0.01 µm |
| Material | aluminium, glass |
| Max. service pressure | 10 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 86.23 excl. VAT
/ Each
£ 103.48 incl. VAT
- Delivery usually within ( 4 ) days