References
SMC:AMD650-F14D
Rubix:115A3435
EAN:3618035579063

Technical specifications
| Type | micro mist separator |
|---|---|
| Volume flow rate | 6000 l/min |
| Filter fineness | 0.01 µm |
Documents
Product details : SMC AMD650-F14D MICRO MIST SEPARATOR
Series AMD can separate and remove aerosol state oil mist in compressed air and remove carbon or dust of more than 0.01um. It should be used as prefilter for compressed air in precision instruments or for clean room requirements.
•Micro mist separator.
•Modular connection is possible.
•Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2.
•Thread: Rc, G, NPT
Body Size (Applicable compressor output): 650C (37kw)
Thread: F (G)
Port Size: 14 (1 1/2)
Accessory: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: None
Degreasing Wash: None
•Modular connection is possible.
•Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2.
•Thread: Rc, G, NPT
Body Size (Applicable compressor output): 650C (37kw)
Thread: F (G)
Port Size: 14 (1 1/2)
Accessory: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: None
Degreasing Wash: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x325x160 mm |
|---|---|
| Logistic Weight | 3900 g |
| Type | micro mist separator |
| Volume flow rate | 6000 l/min |
| Filter fineness | 0.01 µm |
| Material | fluororubber (o-ring, gasket);die-cast aluminium (body) |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 535.71 excl. VAT
/ Each
£ 642.85 incl. VAT
- Delivery usually within ( 4 ) days