References
SMC:AM650-F14D-T
Rubix:115A3575
EAN:3618035581622

Technical specifications
| Type | mist separator |
|---|---|
| Volume flow rate | 6000 l/min |
| Filter fineness | 0.3 µm |
Documents
Product details : SMC AM650-F14D-T MIST SEPARATOR
Series AM can separate and remove oil mist in compressed air, which is difficult to remove by ordinary air filters and removes solid particles such as rust or carbon of more than 0.3 micron. It is the most suitable for air sources that drive pilot, metal seal solenoid valves.
Technical specifications
Attributes
| Logistic Weight | 4200 g |
|---|---|
| Type | mist separator |
| Volume flow rate | 6000 l/min |
| Filter fineness | 0.3 µm |
| Material | fluororubber (o-ring, gasket);die-cast aluminium (body) |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 462.39 excl. VAT
/ Each
£ 554.87 incl. VAT
- Delivery usually within ( 24 ) days