References
SMC:AMD450C-F04
Rubix:114A2830

Technical specifications
| Type | micro mist separator |
|---|---|
| Volume flow rate | 2000 l/min |
| Filter fineness | 0.01 µm |
Documents
Product details : SMC AMD450C-F04 MICRO MIST SEPARATOR
Series AMD can separate and remove aerosol state oil mist in compressed air and remove carbon or dust of more than 0.01um. It should be used as prefilter for compressed air in precision instruments or for clean room requirements.
Technical specifications
Attributes
| Logistic Weight | 1430 g |
|---|---|
| Type | micro mist separator |
| Volume flow rate | 2000 l/min |
| Filter fineness | 0.01 µm |
| Material | die-cast aluminium |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 328.88 excl. VAT
/ Each
£ 394.66 incl. VAT
- Delivery usually within ( 19 ) days