References
SMC:EAM650-F14
Rubix:2602714

Technical specifications
| Type | super mist separator |
|---|---|
| Volume flow rate | 6000 l/min |
| Filter fineness | 0.01 µm |
Documents
Product details : SMC EAM650-F14 MIST SEPARATOR
-
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x314x160 mm |
|---|---|
| Logistic Weight | 4200 g |
| Type | super mist separator |
| Volume flow rate | 6000 l/min |
| Filter fineness | 0.01 µm |
| Material | aluminum alloy (body, housing) |
| Max. service pressure | 15 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Connection | 1 1/2' |
Show UNSPSC/ECL@SS
£ 357.49 excl. VAT
/ Each
£ 428.99 incl. VAT
- Delivery usually within ( 4 ) days