References
SMC:SFD100-C06B
Rubix:124A3099
Manufacturer :SFD100-C06B
EAN:3618036226935

Technical specifications
| Type | b (fixation) |
|---|---|
| Volume flow rate | 100 l/min |
| Filter fineness | 0.01 µm |
Documents
Product details : SMC SFD100-C06B CLEAN AIR FILTER
CLEAN AIR FILTER-RESIN BODY
SFD, Clean Air Filter
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Type | b (fixation) |
| Volume flow rate | 100 l/min |
| Filter fineness | 0.01 µm |
| Material | resin |
| Max. service pressure | 10 bar |
| Connection | one-touch-einsteckanschluss ø6 (c06) |
Show UNSPSC/ECL@SS
£ 123.65 excl. VAT
/ Each
£ 148.38 incl. VAT
- Delivery usually within ( 4 ) days