References
SMC:AF40-N04
Rubix:115A4106

Technical specifications
| Type | air filter |
|---|---|
| Volume flow rate | 3700 l/min |
| Filter fineness | 5 µm |
Documents
Product details : SMC AF40-N04 AIR FILTER
Series AF modular style air filter is a cost effective, clean looking solution to your filtration needs. Its' modular design allows connection with other SMC air preparation equipment. The series is available in six size options with a wide range of accessories.
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Type | air filter |
| Volume flow rate | 3700 l/min |
| Filter fineness | 5 µm |
| Material | die-cast aluminium (body) |
| Max. service pressure | 15 bar |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Connection | 1/2 npt |
Show UNSPSC/ECL@SS
£ 31.74 excl. VAT
/ Each
£ 38.09 incl. VAT
- Delivery usually within ( 19 ) days