AFM-A Modular Mist Separator
Type | mist separator |
---|---|
Volume flow rate | 450 l/min |
Filter fineness | 0.3 µm |
Logistic Weight | 350 g |
---|---|
Type | mist separator |
Volume flow rate | 450 l/min |
Filter fineness | 0.3 µm |
Material | die-cast zinc (body) |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 24 ) days