References
SMC:AMD350C-F03
Rubix:114A2831
Manufacturer :00673974

Product details : SMC AMD350C-F03 MICRO MIST SEPARATOR
Can separate and remove oil mist in aerosol form from compressed air and remove particles such as carbon or dust greater than 0.01 μm.
Technical specifications
Attributes
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Filter fineness | 0.01 µm |
| Volume flow rate | 1000 l/min |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 10 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 88.97 excl. VAT
/ Each
£ 106.76 incl. VAT
- Delivery usually within ( 19 ) days