References
SMC:SFB100-02
Rubix:2607002
EAN:3618036227192

Product details : SMC SFB100-02 GAS FILTER CARTRIDGE
SFB, Clean Air Filter Cartridge Type/Straight Style
Technical specifications
Attributes
| Logistic Weight | 158 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Filter fineness | 0.01 µm |
| Type | cartridge type/straight type |
| Material | stainless steel 316 (case/cover); ptfe membrane (filter medium); fluororubber (fkm) seal |
| Volume flow rate | 45 l/min |
| Max. service pressure | 9.9 bar |
| Min. temperature | 5 °C |
| Max. temperature | 80 °C |
| Connection | rc 1/4 (female thread) |
Show UNSPSC/ECL@SS
£ 283.33 excl. VAT
/ Each
£ 340.00 incl. VAT
- Delivery usually within ( 4 ) days