Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 162609 FILTER LF-3/4-D-MIDI-A
FESTO 162609 FILTER LF-3/4-D-MIDI-A
LF Filter
References
festo:
LF-3/4-D-MIDI-A
rubix:
114A2002
manufacturer :
162609
ean:
4052568131616
Technical specifications
Threading diameter (inch)
3/4
''
Filter fineness
40
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 162609 FILTER LF-3/4-D-MIDI-A
Filter LF-3/4-D-MIDI-A With metal bowl guard. Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm, Condensate drain=fully automatic
Technical specifications
Attributes
Logistic Weight
873
g
Threading diameter (inch)
3/4
''
Filter fineness
40
µm
Material
Zinc die-cast
Volume flow rate
3000
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
152.35
excl. VAT
/
Each
£
182.82
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 162623 FILTER LF-3/4-D-5M-MIDI-A
NORGREN M/1518 G1 EXHAUST PORT FILTER
FESTO 532802 ACTIVATED CARBON FILTER LFX-1/4-D-MINI
AVENTICS R412007018
AVENTICS R412009089
AVENTICS R412006034
SMC AC10-M5G-A AIR FILTER + REGULATOR + LUBRICATOR
NORGREN F72G-2GN-AL3 FILTER EXCELON
SMC AM30-F03-L-D MIST SEPARATOR
SMC AM250C-F03D-T MIST SEPARATOR
FESTO 536841 FINE FILTER MS6-LFM-1/2-BRV-DA
FESTO 529403 FILTER MS4-LF-1/8-CRM
FESTO 162616 FILTER LF-3/4-D-5M-MAXI
NORGREN B74G-4GK-AD3-RMN FILTER REGULATOR
NORGREN BL74-421G COMBINATION UNIT EXCELON