Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Polo
MASCOT 17283 ADVANCED POLO SHIRT W/CHEST PCT D'NAVY M
MASCOT 17283 ADVANCED POLO SHIRT W/CHEST PCT D'NAVY M
Polo Mascot
References
mascot:
17283-945-010-M
rubix:
219A6056
manufacturer :
17283-945-010-M
ean:
5711074611409
Technical specifications
Colour
navy
Size
90c60
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 17283 ADVANCED POLO SHIRT W/CHEST PCT D'NAVY M
Technical specifications
Attributes
Logistic Weight
700
g
Colour
navy
Size
90c60
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.45
excl. VAT
/
Each
£
59.34
incl. VAT
Delivery usually within (
8
) days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1136 LADIES RAVEN POLOSHIRT GRAPHITE 20
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT WHITE L
MASCOT 50569 BOTTROP POLO SHIRT WHITE/DANTH XS
HELLYHAN 79241_930-2XL EVO POLO GREY MELANGE 2XL
ORN 1150 EAGLE POLOSHIRT SKY S
REGATTA TRS264 4RA NAVIGATE SHORT SLEEVE POLO NAVY/SLGREY 3XL
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT ROYAL 2XL
ORN 1160 LADIES EAGLE POLOSHIRT REFLEX BLUE 14
ORN 1150 EAGLE POLOSHIRT BOTTLE M
ORN 1190 ORIOLE WICKING POLOSHIRT ROYAL 5XL
ORN 1160 LADIES EAGLE POLOSHIRT YELLOW 14
REGATTA TRS174 51P CONTRAST COOLWEAVE POLO CLASSRED/BLK L
MASCOT 17283 ADVANCED POLO SHIRT W/CHEST PCT D'NAVY 3XL
MASCOT 50181 SORONI POLO SHIRT BLACK 4XL
ORN 1198 AVOCET WICKING POLOSHIRT BLACK REFLEX L