ORN 1150 EAGLE PREMIUM POLOSHIRT BOTTLE
Colour | green |
---|---|
Size | m |
Main material | cotton/polyester |
Colour | green |
---|---|
Size | m |
Main material | cotton/polyester |
Long sleeves | no |
Grammage | 220 g/m² |
Gender | men |
Material | 50% polyester, 50% cotton |
Usually arrives within 14 working days