Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 17279 ADVANCED TROUSERS DNAVY 35.5R
MASCOT 17279 ADVANCED TROUSERS DNAVY 35.5R
Workwear trousers Mascot
References
mascot:
17279-311-010-82C51
rubix:
379A9210
ean:
5707209470126
Technical specifications
Colour
navy
Size
82c51
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 17279 ADVANCED TROUSERS DNAVY 35.5R
Technical specifications
Attributes
Logistic Weight
1060
g
Colour
navy
Size
82c51
Main material
polyamide
Grammage
295
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.45
excl. VAT
/
Each
£
106.14
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 17179 ADVANCED TROUSERS W/K PCTS BLACK 34.5R
MASCOT 00979 TORINO TROUSERS W/K PCTS ANTH/BLACK 56.5R
MASCOT 00979 TORINO TROUSERS W/K PCTS ROYAL/NAVY 33.5T
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DANTH 34.5T
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS IRON/BLACK 30"" S"
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS BLACK/D'ANTH 42.5R
ORN 6700 HI-VIS CONDOR CARGO TROUSER ORANGE 52S
MASCOT 12355 BILOXI TROUSERS W/K PCTS ROYAL 35.5T
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS BLACK 32.5S
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS BLACK 44.5R
MASCOT 22479 CUSTOMIZED TROUSERS W/K PCTS DNAVY 30.5R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS ROYAL/DNAVY 46.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY 52.5R
MASCOT 08131 RONDA TROUSERS W/H PCTS WHITE 50.5R
"REGATTA TRJ500L PRO CARGO TROUSERS NAVY 28"" T"