"REGATTA TRJ500L PRO CARGO TROUSERS NAVY 28"" T"

Men's Cargo Work Trousers

See technical information

References

Regatta:TRJ500 L 540 028
Rubix:377A7268
EAN:5057538109328
brand logo

Technical specifications

Colournavy
Size28
Main materialcotton/polyester
See all Specifications

Product details : "REGATTA TRJ500L PRO CARGO TROUSERS NAVY 28"" T"


Water repellent coating. Reinforced seams with triple stitching. Zip fly opening with metal shank button. 8 pockets: 2 front pockets, 2 back pockets, 1 side leg cargo pocket with button fasten, 1 ruler pocket and 2 knee pad pockets. Belt loops. D-ring attachment. Hammer Loop. Part-elasticated waist. This product has no external logo branding. Hardwearing polycotton fabric. 65% polyester 35% cotton.

Technical specifications


Attributes
Colournavy
Size28
Main materialcotton/polyester
Secondary colourno secondary color
£ 19.00 excl. VAT
/ Each
£ 22.80 incl. VAT
  • Usually arrives within 14 working days

Size

28

Main material