MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV ORG/DNAVY 34.5S


High Visibility bib overall

References
rubix:378A5159
ean:5711074303915
American overall Gosford 15969-948-14010 / 76C50
brand logo
Technical specifications
Colourorange
Size76-50
Class EN204712
See all Specifications

Product details : MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV ORG/DNAVY 34.5S


brand logo

Technical specifications


Attributes
Logistic Weight1040 g
Colourorange
Size76-50
Class EN204712
Main materialpolyester
Grammage285 g/m²
Secondary colournavy
Show UNSPSC/ECL@SS
£ 82.55 excl. VAT
/ Each
£ 99.06 incl. VAT
  • Usually arrives within 14 working days