HELLYHAN 70570_260-M ALTA RAIN BIB HV ORANGE M
High Visibility bib overall Helly Hansen
See technical informationReferences
Helly Hansen:70570-260-M
Rubix:366A8071
EAN:7040051384110

Product details : HELLYHAN 70570_260-M ALTA RAIN BIB HV ORANGE M
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | m |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 170 g/m² |
Show UNSPSC/ECL@SS
£ 68.83 excl. VAT
/ Each
£ 82.60 incl. VAT
- Usually arrives within 14 working days
