MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV RED/DANTH 46.5T


High Visibility bib overall

References
rubix:378A5301
ean:5711074307432
American overall Gosford 15969-948-22218 / 90C62
brand logo
Technical specifications
Colourred
Size90-62
Class EN204712
See all Specifications

Product details : MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV RED/DANTH 46.5T


brand logo

Technical specifications


Attributes
Logistic Weight1020 g
Colourred
Size90-62
Class EN204712
Main materialpolyester
Grammage285 g/m²
Secondary colourgrey
Show UNSPSC/ECL@SS
£ 85.50 excl. VAT
/ Each
£ 102.60 incl. VAT
  • Usually arrives within 14 working days