SMC AMJ5000-F10 VACUUM DRAIN FILTER
AMJ Drain Separator for Vacuum
See technical informationSee documentsReferences
SMC:AMJ5000-F10
Rubix:122A9913
Manufacturer :00094933
EAN:3618035575393

Documents
Product details : SMC AMJ5000-F10 VACUUM DRAIN FILTER
Series AMJ is effective for removing water droplets from the air sucked into vacuum pumps and ejectors. Over 90% of droplets can be removed through the use of a special water droplet removing element. The provision of a drain cock makes it possible to discharge the drain manually after breaking the vacuum. Even when the element is saturated with water, there is almost no drop in pressure (increase in resistance).
Size: 5000 (3/4 Basis)
Thread: F (G(PF))
Port Size: 10 (1)
Accessory: None
Option: None
Thread: F (G(PF))
Port Size: 10 (1)
Accessory: None
Option: None
Technical specifications
Attributes
| Logistic Weight | 1250 g |
|---|---|
| Type | amj separator |
Show UNSPSC/ECL@SS
£ 208.46 excl. VAT
/ Each
£ 250.15 incl. VAT
- Delivery usually within ( 4 ) days