References
Facom:DF.81
Rubix:270A2159
EAN:3662424080661

Product details : FACOM DF.81 ANALOG BRAKE BLEEDER
The Analogue Brake Bleeder - DF81 with a 10-litre tank capacity has an adjustable pressure-flow up to 1. 5 litres per minute brake fluid renewal and comes with a 12 volts vehicle battery connector and automatic low-level stop gauge and regulates pressure adjustment from 0. 5 to 4 bar.
Strengths
•Accessory storage
Connects to the vehicle's 12 V battery
Pressure adjusted by button
Automatic low level stop gauge
Low DOT fluid level with automatic stop
Lateral hose storage tab
Certificate of compliance issued at end of manufacturing (individual check)
Connects to the vehicle's 12 V battery
Pressure adjusted by button
Automatic low level stop gauge
Low DOT fluid level with automatic stop
Lateral hose storage tab
Certificate of compliance issued at end of manufacturing (individual check)
Technical specifications
Attributes
| Pressure | 4 bar |
|---|---|
| Capacity | 10 l |
| Cable length | 4 m |
| Weight | 16.2 kg |
Show UNSPSC/ECL@SS
£ 1,262.65 excl. VAT
/ Each
£ 1,515.18 incl. VAT
- Delivery usually within ( 14 ) days
