Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Brakes
Spring plier
FACOM PLIER 196.KS
FACOM PLIER 196.KS
Brake-Spring Plier
References
facom:
196.KS
rubix:
1232533
ean:
3148511454107
Technical specifications
Length
485
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM PLIER 196.KS
Strengths
•For removing shoe springs
Suitable for right-handed and left-handed working
Technical specifications
Attributes
Logistic Weight
1429
g
Packaged dimensions (D x W x H)
490
x
100
x
40
mm
Package weight
1429
g
Length
485
mm
Type
Plier
Length of noses
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
136.05
excl. VAT
/
Each
£
163.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MOORE & WRIGHT MICROMETER 0-1 INCH 1965
MOORE & WRIGHT 1966 MICROMETER 1 - 2 INCH
FACOM CALIP BRAK DISC DF.18-01
FACOM DF.101 DIGITAL BRAKE BLEEDER
MOORE & WRIGHT 1966 MICROMETER 3 - 4 INCH
MOORE & WRIGHT 1966 MICROMETER 2 - 3 INCH
FACOM DF.81 ANALOG BRAKE BLEEDER
BRITOOL EXPERT BRAKE BLEEDER
SYKESPIC 03480000 PNEUMATIC BRAKE BLEEDER
FACOM PLIER D.79A
MOORE & WRIGHT 200 SERIES 25-50MM/1-2IN DIGITAL MICROMETER MW200-02DBL
MOORE & WRIGHT 1966 MICROMETER 25-50MM
FACOM BRUSHCALIPERS DF.3