Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Fireplaces & Tools
Electric heater
HEATSTORE HTT3 3FT THERMOSTATIC HEAT TUBE 180W
HEATSTORE HTT3 3FT THERMOSTATIC HEAT TUBE 180W
Electric heater Heatstore
References
heatstore:
HTT3
rubix:
234A7596
Technical sheet / Technical file
Product details
Technical specifications
Product details : HEATSTORE HTT3 3FT THERMOSTATIC HEAT TUBE 180W
3ft Thermostatic Heat Tube 180W
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.42
excl. VAT
/
Each
£
102.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ETERNA DFH2KW 1KW OR 2KW DOWNFLOW HEATER WHITE (H)245 MM X (W)235 MM X
HEATSTORE HSQWPH1500X 1.5KW W/PROOF HEATER (H)110 MM X (W)500 MM X (D)
DIMPLEX OVER DOOR HEATER 3KW AC3N
DIMPLEX PLX200E PANEL HEATER 2.0 KW WHITE
DIMPLEX XLE050 0.5KW ELECTRONIC CONTROLLED STORAGE HEATER (H)749 MM X
HEATSTORE HSOFR1500TX 1500W OIL FILLED RADIATOR TIMER (H)640 MM X (W)3
DIMPLEX FX20VE 2KW DOWN FLOW HEATER ECO
DIMPLEX 1KW PANEL HEATER PLX100E
DEFENDER H029400 RHINO HEATER TQ3 230V
HEATSTORE HSOFR1500 1500W OIL FILLED RADIATOR (H)580 MM X (W)370 MM X
RHINO HEATER TQ3 110V H029300
HEATSTORE HSOFR2000 2000W OIL FILLED RADIATOR (H)580 MM X (W)435 MM X
HEATSTORE HS4212XNI 2KW FAN HEATER C/W STAT (H)260 MM X (W)225 MM X (D
HEATSTORE HTT2 2FT THERMOSTATIC HEAT TUBE 120W
HEATSTORE HSDP1000 1000W ELECTRONIC INTELI PANEL HEATER LOT (H)430 MM