Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Fireplaces & Tools
Electric heater
ETERNA DFH2KW 1KW OR 2KW DOWNFLOW HEATER WHITE (H)245 MM X (W)235 MM X
ETERNA DFH2KW 1KW OR 2KW DOWNFLOW HEATER WHITE (H)245 MM X (W)235 MM X
Heating
References
eterna lighting:
DFH2KW
rubix:
234A6631
Technical sheet / Technical file
Product details
Technical specifications
Product details : ETERNA DFH2KW 1KW OR 2KW DOWNFLOW HEATER WHITE (H)245 MM X (W)235 MM X
1KW Or 2KW Downflow Heater White (H)245 mm x (W)235 mm x (D)120 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.23
excl. VAT
/
Each
£
67.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HEATSTORE HS4213 2KW FAN HEATER C/W STAT LETTER BOX (H)130 MM X (W)250
HEATSTORE HTT2 2FT THERMOSTATIC HEAT TUBE 120W
ARISTON 3100303 ANDRIS 10 LUX 3KW UNDER SINK (H)360 MM X (W)360 MM X (
HEATSTORE HSOFR1500 1500W OIL FILLED RADIATOR (H)580 MM X (W)370 MM X
DIMPLEX XLE050 0.5KW ELECTRONIC CONTROLLED STORAGE HEATER (H)749 MM X
DIMPLEX PLX200E PANEL HEATER 2.0 KW WHITE
DIMPLEX 1KW PANEL HEATER PLX100E
DIMPLEX FX20VE 2KW DOWN FLOW HEATER ECO
HEATSTORE HT3N 180W 3FT HEAT TUBE (L)920 MM
HEATSTORE HS4212XNI 2KW FAN HEATER C/W STAT (H)260 MM X (W)225 MM X (D
RHINO HEATER TQ3 110V H029300
DEFENDER H029400 RHINO HEATER TQ3 230V
HEATSTORE HS2020XCN 2KW CONVECTOR HEATER WITH STAT
ARISTON UNDER SINK WATER HEA 3100306
HEATSTORE HT1N 60W 1FT HEAT TUBE (L)325 MM