Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Fireplaces & Tools
Electric heater
HEATSTORE HSOFR2000 2000W OIL FILLED RADIATOR (H)580 MM X (W)435 MM X
HEATSTORE HSOFR2000 2000W OIL FILLED RADIATOR (H)580 MM X (W)435 MM X
Column Radiators
References
heatstore:
HSOFR2000
rubix:
234A7586
Technical sheet / Technical file
Product details
Technical specifications
Product details : HEATSTORE HSOFR2000 2000W OIL FILLED RADIATOR (H)580 MM X (W)435 MM X
2000W Oil Filled Radiator (H)580 mm x (W)435 mm x (D)135 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
122.07
excl. VAT
/
Each
£
146.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ETERNA DFH2KW 1KW OR 2KW DOWNFLOW HEATER WHITE (H)245 MM X (W)235 MM X
HEATSTORE HSDP1000 1000W ELECTRONIC INTELI PANEL HEATER LOT (H)430 MM
BN THERMIC HEATERS & CONTROLS HWP2-B PATIO HEATER 1.5KW IP55 230V BLAC
HEATSTORE HTT2 2FT THERMOSTATIC HEAT TUBE 120W
HEATSTORE HS2020TXN 2KW CONVECTOR HEATER C/W TIMER (H)420 MM X (W)580
HEATSTORE HTT4 4FT THERMOSTATIC HEAT TUBE 240W
HEATSTORE HTT3 3FT THERMOSTATIC HEAT TUBE 180W
DIMPLEX XLE050 0.5KW ELECTRONIC CONTROLLED STORAGE HEATER (H)749 MM X
HEATSTORE HT3N 180W 3FT HEAT TUBE (L)920 MM
DIMPLEX PLX200E PANEL HEATER 2.0 KW WHITE
HEATSTORE HSQWPH1500X 1.5KW W/PROOF HEATER (H)110 MM X (W)500 MM X (D)
HEATSTORE HT1N 60W 1FT HEAT TUBE (L)325 MM
ARISTON UNDER SINK WATER HEA 3100306
DIMPLEX FX20VE 2KW DOWN FLOW HEATER ECO
ARISTON 3100303 ANDRIS 10 LUX 3KW UNDER SINK (H)360 MM X (W)360 MM X (