FESTO 1310185 ANGLE GRIPPER


Angle Gripper

References
festo:DHWS-40-A-NC
rubix:390A7804
manufacturer :1310185
ean:4052568229733
brand logo
brand logo
Technical specifications
Typeangle gripper
See all Specifications

Product details : FESTO 1310185 ANGLE GRIPPER


angle gripper DHWS-40-A-NC Size=40, Max. replacement accuracy=<= 0,2 mm, Max. opening angle=40 deg, Rotationally symmetrical=<= 0,2 mm, Repetition accuracy, gripper=<= 0,04 mm
angle gripper DHWS-40-A-NC Size=40, Max. replacement accuracy=<= 0,2 mm, Max. opening angle=40 deg, Rotationally symmetrical=<= 0,2 mm, Repetition accuracy, gripper=<= 0,04 mm

Technical specifications


Attributes
Typeangle gripper
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke40 mm
Show UNSPSC/ECL@SS
£ 729.75 excl. VAT
/ Each
£ 875.70 incl. VAT
  • Usually arrives within 14 working days