FESTO 574566 BERNOULLI-GRIPPER OGGB-100-G18-2-Q


Bernoulli-Gripper

References
festo:OGGB-100-G18-2-Q
rubix:119A5396
manufacturer :574566
ean:4052568223618
brand logo
brand logo
Technical specifications
TypeBernoulli-Gripper
See all Specifications

Product details : FESTO 574566 BERNOULLI-GRIPPER OGGB-100-G18-2-Q


bernoulli gripper OGGB-100-G18-2-Q Suited to transporting thin, extremely delicate and brittle workpieces, for high transverse forces Assembly Position=Any, Position of Connection=On top/at side, Gripper diameter=100 mm, Operating pressure=0 - 6 bar, Nominal operating pressure=1 bar
bernoulli gripper OGGB-100-G18-2-Q Suited to transporting thin, extremely delicate and brittle workpieces, for high transverse forces Assembly position=Any, Position of connection=On top/at side, Gripper diameter=100 mm, Operating pressure=0 - 6 bar, Nominal operating pressure=1 bar

Technical specifications


Attributes
TypeBernoulli-Gripper
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke100 mm
Show UNSPSC/ECL@SS
£ 371.48 excl. VAT
/ Each
£ 445.78 incl. VAT
  • Delivery usually within ( 16 ) days