References
SMC:MHZ2-32C
Rubix:2605692
Manufacturer :MHZ2-32C

Documents
Product details : SMC MHZ2-32C PARALLEL AIR GRIPPER
The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ(G)2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.
•Standard parallel type air gripper
•Bore sizes from 6 mm to 40 mm
•Double acting and Single acting available
•Auto switch capable
•Improved rigidity of guide rail
Bore Size: 32mm
Action: C (Single Acting N.C.)
Finger Position: Standard
Body Option: Basic
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Bore sizes from 6 mm to 40 mm
•Double acting and Single acting available
•Auto switch capable
•Improved rigidity of guide rail
Bore Size: 32mm
Action: C (Single Acting N.C.)
Finger Position: Standard
Body Option: Basic
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | air gripper |
|---|---|
| Cylinder stroke | 22 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 720.42 excl. VAT
/ Each
£ 864.50 incl. VAT
- Delivery usually within ( 8 ) days