FESTO 1002501 ANGLE SEAT VALVE


Angle seat valve VZXF

References
festo:VZXF-L-M22C-M-B-G12-120-H3B1-50-16
rubix:392A1521
manufacturer :1002501
ean:4052568226022
VZXF-L-M22C-M-B-G12-120-H3B1-50-16 Angle seat valve
brand logo
Technical specifications
TypePoppet valve with piston actuator
See all Specifications

Product details : FESTO 1002501 ANGLE SEAT VALVE


Angle seat valves are externally controlled valves. They are directly actuated using compressed air supply. In this process, the seat of the process valve is raised by a pneumatic actuator. In the normal position, the valve is closed by a spring. When the actuator is supplied with operating pressure, it raises the control piston as well as the valve disc – the valve opens. The valve seat is slanted at an angle of approx. 50° in relation to the media flow. The flow direction is determined by the design of the valve.

Strengths

Angle seat valves are simple and sturdy and are thus perfectly suitable for almost all media with a viscosity of up to 600 mm²/s
- Angle seat valves control suitable gaseous and liquid media in rigid piping systems without the need for any pressure differential
- No differential pressure required between the input and output
- Low flow resistance
- Insensitive to vapour or slightly contaminated media
- Long service life
- Low maintenance
- The valves have a high chemical and thermal resistance thanks to their design
- The NC function ensures that the valve is closed in the event of pressure loss in the control circuit

Applications

Angle seat valves are used in applications in which absolute purity of the medium cannot be ensured, in which high-viscosity media are to be controlled or in vapour applications.

Technical specifications


Attributes
Logistic Weight1422 g
TypePoppet valve with piston actuator
Volume flow rate62 l/min
Type of couplingG 1/8
Show UNSPSC/ECL@SS
£ 79.98 excl. VAT
/ Each
£ 95.98 incl. VAT
  • Usually arrives within 14 working days