FESTO 3192065 HAND LEVER VALVE VHER-H-B43C-G12
VHER Control spool
See technical informationSee documentsReferences
Festo:VHER-H-B43C-G12
Rubix:107A2319
Manufacturer :3192065
EAN:4052568268800

Documents
Product details : FESTO 3192065 HAND LEVER VALVE VHER-H-B43C-G12
hand lever valve VHER-H-B43C-G12 Valve function=4/3 closed, Type of actuation=manual, Width=95 mm, Standard nominal flow rate=3200 l/min, Operating pressure=0 - 10 bar
Technical specifications
Attributes
| Type | control slider vher |
|---|---|
| Type of coupling | g1/2 |
Show UNSPSC/ECL@SS
£ 194.30 excl. VAT
/ Each
£ 233.16 incl. VAT
- Delivery usually within ( 2 ) days